Zoro Homepage

Split Core Current Transducer, MultiRange

  • Mfr # RIBXGTV5

  • Zoro # G3227021


product price: $62.99
/ea

Key Features

Type
SPLIT
Width
2
Analog Output
0-5 VDC
Current Range
0-100 A
Window Size
0.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RIBXGTV5
Zoro #
G3227021
UPC #
-
Country of Origin
United States

Dimensions

Width
2
Window Size
0.5 in

Details

Item
Split Core MultiRange Current Transducer
Type
SPLIT
Analog Output
0-5 VDC
Current Range
0-100 A

Description

Split Core MultiRange Current Transducer

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.