Zoro Homepage

Split Core Remote with Wires

  • Mfr # AXG

  • Zoro # G2001580


product price: $50.29
/ea

Key Features

Width
2.52
For Use With
RIBXJA, RIBXJF, RIBXLCJA, RIBXLCJF, RIBXLSJA, RIBXLSJF
Color
Gray
Dimensions
(Inside) .52" x .52" (Outside) 2.52" x 2.00" x 1.75"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AXG
Zoro #
G2001580
UPC #
-
Country of Origin
United States

Dimensions

Width
2.52
Dimensions
(Inside) .52" x .52" (Outside) 2.52" x 2.00" x 1.75"

Details

Item
Split Core Remote with Wires
For Use With
RIBXJA, RIBXJF, RIBXLCJA, RIBXLCJF, RIBXLSJA, RIBXLSJF
Color
Gray

Description

Split Core Remote with Wires

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.