Zoro Homepage

Track Mount Switch, Circuit Breaker Use With, 120V AC, 10A

  • Mfr # PSMN01SB10

  • Zoro # G3224328


product price: $34.19
/ea

Key Features

For Use With
Circuit Breaker
Voltage
120V AC
Amps
10A
Width
1.35
Operating Temp. Range
-30 to 140 F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PSMN01SB10
Zoro #
G3224328
UPC #
-
Country of Origin
United States

Dimensions

Width
1.35
Height
2.061
Length (In.)
2.75
Manufacturers Warranty Length
5 yr
Overall Height
2.06 in
Overall Width
1.35 in
Dimensions
1.35"H x 2.75"W x 2.00"D1/2.50"D2
Overall Depth
2.75 in

Details

Item
Track Mount Switch
For Use With
Circuit Breaker
Voltage
120V AC
Amps
10A
Operating Temp. Range
-30 to 140 F
Standards
CE, RoHS, UL
Series
PSMN01S SERIES
Track Mount
MT212-2 Mounting Track Provided
Approvals
UL Listed, UL916, C-UL, CE
Operating Temperature
-30 to 140° F
Humidity Range
5 to 95% (noncondensing)
Switch Position
2 Position Maintained, On/Of
Mount
2.75" Track Mount
Circuit Breaker
10 Amps
Output Voltage - Maximum
120 V AC
Input Current
10 A

Description

Circuit Breaker

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.