Transformer, 175 VA, 240/208 to 24 Vac, Foot Mnt, Dual Bottom Openings

  • Mfr # TR175VA001

  • Zoro # G1650838


product price:  $103.99
/ea
Free Shipping & Returns

Key Features

Color
Gray
Height
3.189
Width
3.79
Voltage
208/240 Vac to 24Vac @ 175VA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TR175VA001
Zoro #
G1650838
UPC #
-
Country of Origin
China

Dimensions

Height
3.189
Width
3.79

Details

Color
Gray
Voltage
208/240 Vac to 24Vac @ 175VA

Description

Transformer, 175 VA, 240/208 to 24 Vac, Foot Mount, Dual Bottom Openings

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.