Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Functional Devices-Rib Transformer, 175VA, 24V, 120V TR175VA002

Transformer, 175VA, 24V, 120V (Discontinued)

  • Mfr # TR175VA002
  • Zoro # G1650786
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TR175VA002
Zoro #
G1650786
UPC #
-
Country of Origin
China

Dimensions

Depth
4.03 in
Height
3.161 in
Width
3.786 in

Details

Item
Transformer
Input Voltage - Transformer
120V
Mounting - Transformer
Foot; Hub
Color
Gray
VA Rating - Transformer
175VA
Output Voltage - Transformer
24V

Description

Transformer, 175 VA, 120 to 24 Vac, Foot and Dual Threaded Hub Mount

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.