Zoro Homepage

Transformer, 50VA, 24V, 240V

  • Mfr # TR50VA027

  • Zoro # G1650810


product price: $57.89
/ea

Key Features

Input Voltage - Transformer
240V
Output Voltage
24V
Power Rating
50VA
Mounting - Transformer
Foot; Single Threaded Hub
Hz - Electrical
50/60 Hz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TR50VA027
Zoro #
G1650810
UPC #
-
Country of Origin
China

Dimensions

Overall Height
3.06 in
Overall Width
2-1/2 in
Overall Depth
3.45 in
Wire Length
8" Typical w/ .5" Strip

Details

Item
Transformer
Input Voltage - Transformer
240V
Output Voltage
24V
Power Rating
50VA
Mounting - Transformer
Foot; Single Threaded Hub
Hz - Electrical
50/60 Hz
Color
Gray
Construction
Split-Bobbin
Approvals
Class 2 UL5085-3 Listed, C-UL, CE
Over Current Protection
Circuit Breaker
Operating Temperature
-30 to 140° F
MTBF
100,000 Hours @ 77° F

Description

Transformer, 50VA, 240 to 24 Vac,Circuit Breaker, Foot and Single Threaded Hub Mount

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.