Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wireless Relay/Transmitter, SPDT, 208VAC

  • Mfr # RIBW208B-EN3

  • Zoro # G1601017


product price: $272.99
/ea
Free Shipping & Returns

Key Features

Item - Relay
Wireless Relay and Transmitter
AC Contact Rating - Relay
20A @ 277V, 5A @ 480V
Contact Form - Relay
SPDT
Mounting - Relay
1/2 in Nipple, Surface
Power Consumption - Relay
16.6 VA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RIBW208B-EN3
Zoro #
G1601017
UPC #
-
Country of Origin
United States

Dimensions

Body Height - Relay
2.3 in
Body Depth - Relay
1.8 in
Body Width - Relay
3.2 in
Height
2.3"
Width
3.2"
Depth
1.8"
Nipple Size
0.50 in NPT
Body Depth
1.8 in
Overall Depth
1.8 in
Body Height
2.3 in
Body Width
3.2 in

Details

Item - Relay
Wireless Relay and Transmitter
Coil Volts
208V AC
AC Contact Rating - Relay
20A @ 277V, 5A @ 480V
Contact Form - Relay
SPDT
Mounting - Relay
1/2 in Nipple, Surface
Power Consumption - Relay
16.6 VA
Item
Wireless Relay and Transmitter
Contact Form
SPDT
Contact Amp Rating (Resistive)
20A @ 277VAC, 5A @ 480VAC
Communication Method
Wireless 902 MHz
Hz - Electrical
50 Hz, 60 Hz
Number of Pins - Relay
7
Standards
RoHS Compliant, UL Listed
HP @ 120V
1 hp
Contact Material
Silver Alloy
Wireless Range
50 to 150 ft
Hz
50/60
Number of Contacts
2
Features
Dry Contact Input, Wireless Communication
HP @ 240V
2 hp
Contact Amp Rating (Inductive)
770 VA Pilot Duty @ 120VAC, 1110 VA Pilot Duty @ 277VAC
Operating Current
20 A
Switch Modes
Alarm, Delay, Momentary, Repeater, Rocker, Toggle
Number of Pins
7
Horsepower @ 240V AC
2 hp
Current Rating
20 A
Horsepower @ 120V AC
1 hp
Maximum Operating Temperature
140 Degrees F
For Use With
Enocean 902 MHz Switches/Transmitters
Mounting Style
Surface
Power Consumption
16.6 VA
NEMA Enclosure Rating
1
Input Voltage
208V AC
Minimum Operating Temperature
-30 Degrees F
Mechanical Operating Durability
10,000,000
Wire Rating
600V
Contact Rating (AC)
10 A @ 120V (NO), 16 A @ 277V (NO), 20 A @ 277V
Coil Voltage
208V AC
Frequency
60 Hz

Description

Wireless Relay and Transmitter, Coil Voltage 208V AC, Communication Method Wireless 902 MHz, Contact Form SPDT, Current Rating 20 A, Mounting Style Surface, NEMA Enclosure Rating 1, Body Depth 1.8 in, Body Height 2.3 in, Body Width 3.2 in, Contact Material Silver Alloy, Contact Rating (AC) 10 A @ 120V (NO), 16 A @ 277V (NO), 20 A @ 277V, Features Dry Contact Input, Wireless Communication, For Use With Enocean 902 MHz Switches/Transmitters, Frequency 60 Hz, Horsepower @ 120V AC 1 hp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.