Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wireless Relay/Transmitter, SPDT, 277VAC

  • Mfr # RIBW277B-EN3

  • Zoro # G1600980


product price: $271.99
/ea
Free Shipping & Returns

Key Features

Item - Relay
Wireless Relay and Transmitter
AC Contact Rating - Relay
20A @ 277V, 5A @ 480V
Contact Form - Relay
SPDT
Mounting - Relay
1/2 in Nipple, Surface
Power Consumption - Relay
22.2 VA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RIBW277B-EN3
Zoro #
G1600980
UPC #
-
Country of Origin
United States

Dimensions

Height
2.3"
Width
3.2"
Body Depth - Relay
1.8 in
Body Width - Relay
3.2 in
Body Height - Relay
2.3 in
Depth
1.8"
Nipple Size
0.50 in NPT
Body Width
3.2 in
Body Depth
1.8 in
Body Height
2.3 in
Overall Depth
1.8 in

Details

Item - Relay
Wireless Relay and Transmitter
Coil Volts
277V AC
AC Contact Rating - Relay
20A @ 277V, 5A @ 480V
Contact Form - Relay
SPDT
Mounting - Relay
1/2 in Nipple, Surface
Power Consumption - Relay
22.2 VA
Contact Material
Silver Alloy
HP @ 120V
1 hp
Contact Amp Rating (Inductive)
770 VA Pilot Duty @ 120VAC, 1110 VA Pilot Duty @ 277VAC
HP @ 240V
2 hp
Communication Method
Wireless 902 MHz
Standards
RoHS Compliant, UL Listed
Features
Dry Contact Input, Wireless Communication
Contact Form
SPDT
Hz - Electrical
50 Hz, 60 Hz
Hz
50/60
Wireless Range
50 to 150 ft
Number of Contacts
2
Item
Wireless Relay and Transmitter
Number of Pins - Relay
7
Contact Amp Rating (Resistive)
20A @ 277VAC, 5A @ 480VAC
Mechanical Operating Durability
10,000,000
Number of Pins
7
Horsepower @ 240V AC
2 hp
Input Voltage
277V AC
Power Consumption
22.2 VA
Wire Rating
600V
Operating Current
20 A
Mounting Style
Surface
Contact Rating (AC)
10 A @ 120V (NO), 16 A @ 277V (NO), 20 A @ 277V
Minimum Operating Temperature
-30 Degrees F
Maximum Operating Temperature
140 Degrees F
Coil Voltage
277V AC
Horsepower @ 120V AC
1 hp
For Use With
Enocean 902 MHz Switches/Transmitters
Current Rating
20 A
Frequency
60 Hz
Switch Modes
Alarm, Delay, Momentary, Repeater, Rocker, Toggle
NEMA Enclosure Rating
1

Description

Wireless Relay and Transmitter, Coil Voltage 277V AC, Communication Method Wireless 902 MHz, Contact Form SPDT, Current Rating 20 A, Mounting Style Surface, NEMA Enclosure Rating 1, Body Depth 1.8 in, Body Height 2.3 in, Body Width 3.2 in, Contact Material Silver Alloy, Contact Rating (AC) 10 A @ 120V (NO), 16 A @ 277V (NO), 20 A @ 277V, Features Dry Contact Input, Wireless Communication, For Use With Enocean 902 MHz Switches/Transmitters, Frequency 60 Hz, Horsepower @ 120V AC 1 hp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.