Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wireless Wall Transmitter Switch and Cover Plate, EnOcean 902 MHz

  • Mfr # FDLTS2

  • Zoro # G2001784


product price: $204.99
/ea
Free Shipping & Returns

Key Features

Color
White
Humidity Range
5 to 92% (noncondensing)
Energy Bowtravel/Operating Force
50,000 actuations tested to EN60669 / VDE 0632
Approvals
Switch FCC ID: SZV-PTM210U IC: 5713A-PTM210U • Barrier Plate Certified to UL514D CSA C22.2 #42-1-13
Dimensions
4.50" H x 2.75" W x 0.8" D
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FDLTS2
Zoro #
G2001784
UPC #
-
Country of Origin
United States

Dimensions

Dimensions
4.50" H x 2.75" W x 0.8" D

Details

Item
Wireless Wall Transmitter Switch with Barrier and Cover Plate
Color
White
Humidity Range
5 to 92% (noncondensing)
Energy Bowtravel/Operating Force
50,000 actuations tested to EN60669 / VDE 0632
Approvals
Switch FCC ID: SZV-PTM210U IC: 5713A-PTM210U • Barrier Plate Certified to UL514D CSA C22.2 #42-1-13
Frequency
902 MHz
Antenna
Integrated antenna, 6.4cm
Operating Temperature
-25 to 65° C
Operating Modes
On/Off, Toggle, Scene control
Power Supply
Powered by finger press (Electrodynamic Energy Harvester)
Transmission Power
Max. 10mW EIRP

Description

Wireless Wall Transmitter Switch and Cover Plate, EnOcean 902 MHz

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.