Filler with Flexible Spout, 6oz, 5/16" dia

  • Mfr # 20410

  • Zoro # G2279146


product price:  $3.00
/ea

Key Features

Material
Polypropylene, Styrene Rubber
Height
2 in
Spout Outside Dia.
5/16 in
Length
9 1/2 in
Color
Black, Red
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
20410
Zoro #
G2279146
UPC #
010054204101
Country of Origin
China

Dimensions

Height
2 in
Spout Outside Dia.
5/16 in
Length
9 1/2 in
Diameter
2 3/4 in
Overall Height
10 in
Spout Outside Diameter
5/16 in
Overall Diameter
2 3/4 in
Spout Length
6 in

Details

Item
Filler
Material
Polypropylene, Styrene Rubber
Color
Black, Red
Cover
No
Flow Capacity
6 oz
Total Capacity
6 oz
Includes
Flex Bulb
Function
Handles All Fluids Including Battery Acid
Application
Fluid Control
Fluid Capacity
6 fl oz
Spout Type
Flexible

Description

Filler, Material Polypropylene, Styrene Rubber, Fluid Capacity 6 fl oz, Overall Diameter 2 3/4 in, Overall Height 10 in, Spout Outside Diameter 5/16 in, Spout Length 6 in, Color Black, Red, Spout , Cover No, Flow Capacity 6 oz, Includes Flex Bulb, Spout Type Flexible, Standards -

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.