Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Measuring Container, Fixed Spout, 1 Quart

  • Mfr # 94130

  • Zoro # G2325461


product price: $10.49
/ea

Key Features

Height (In.)
6 3/4 in
Width (In.)
4 5/8 in
Bowl Material
Heavy Duty Polypropylene
Function
Store, Transfer, Measure and Dispense Fluids or Dry Goods
Capacity
1 L
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
94130
Zoro #
G2325461
UPC #
010054941303
Country of Origin
China

Dimensions

Height (In.)
6 3/4 in
Width (In.)
4 5/8 in
Bowl Dia. (In.)
4 5/8 in
Unit Height
7 in
Outside Diameter
5 in
Overall Height
6 3/4 in
Mouth Outside Diameter
5 in

Details

Item
Measuring Container
Bowl Material
Heavy Duty Polypropylene
Function
Store, Transfer, Measure and Dispense Fluids or Dry Goods
Capacity
1 L
For Use With
Mixing Chemicals/Oil/Gas/Powders/Other Liquids
Number of Feeds
0
Type
Fixed Spout
Container Material
Polypropylene
Resistance Properties
Chemical Resistant
Fluid Capacity
1 L
Includes Graduation Marks
Graduation Marks Included
Color
Translucent
Spout Type
Lip

Description

1-L General Purpose Graduated Measuring Container

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.