Zoro Homepage

Measuring Container, Fixed Spout, 2 Quart

  • Mfr # 94140

  • Zoro # G1368805


product price: $13.49
/ea

Key Features

Height (In.)
8 1/2 in
Width (In.)
5 1/2 in
Bowl Material
Heavy Duty Polypropylene
Function
Store, Transfer, Measure and Dispense Fluids or Dry Goods
Capacity
2 L
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
94140
Zoro #
G1368805
UPC #
010054941402
Country of Origin
China

Dimensions

Height (In.)
8 1/2 in
Width (In.)
5 1/2 in
Bowl Dia. (In.)
5 1/2 in
Unit Height
9 in
Outside Diameter
6 in
Mouth Outside Diameter
6 in
Overall Height
8 1/2 in

Details

Item
Measuring Container
Bowl Material
Heavy Duty Polypropylene
Function
Store, Transfer, Measure and Dispense Fluids or Dry Goods
Capacity
2 L
For Use With
Mixing Chemicals/Oil/Gas/Powders/Other Liquids
Number of Feeds
0
Type
Fixed Spout
Resistance Properties
Chemical Resistant
Fluid Capacity
2 L
Container Material
Polypropylene
Spout Type
Lip
Color
Translucent
Includes Graduation Marks
Graduation Marks Included

Description

2-L General Purpose Graduated Measuring Container

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.