Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Polyethylene, 2 gal., 7", 21-1/2", 1-1/2"

  • Mfr # 32420

  • Zoro # G3629631


product price: $162.99
/ea
Free Shipping & Returns

Key Features

Material
Polyethylene
Height
7 in
Spout Outside Dia.
1 1/2 in
Length
21 1/2 in
Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32420
Zoro #
G3629631
UPC #
010054324205
Country of Origin
China

Dimensions

Height
7 in
Spout Outside Dia.
1 1/2 in
Length
21 1/2 in
Diameter
21 1/2 in
Spout Length
2 in
Overall Height
7 in
Connection Size
2 in
Overall Diameter
21 1/2 in
Outside Diameter
21 1/2 in
For Bung Hole Size
2 in
Spout Diameter
1 1/2 in

Details

Item
Drum Funnel
Material
Polyethylene
Color
Yellow
Cover
Yes
Flow Capacity
2 gal
Fits
Drums with 2 in bung openings
Spout
1-1/2 in
Application
Fluid Control
Function
Fluid Control
Includes
Cover
Total Capacity
2 gal
For Use With
Drum Funnels
Lockable
Yes
Cover Type
Hinged
For Drum Style
Closed-Head Drum, Open-Head Drum
Spout OD
1 3/4 in
Overall Capacity
2 gal
Spout ID
1 1/2 in
Funnel Material
Polyethylene
Lid Color
Yellow
Lid Type
Lockable
Body Color
Yellow
For Drum Head Type
Closed Head, Open Head
For Holding
Hazardous Material
Includes Flame Arrestor
Flame Arrestor Not Included
Thread Type
Unthreaded
Volume Capacity
2 gal

Description

Drum Funnelw/Hinged Lid-Large-Top Id-21.5X5X7" -Spout-1.5"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.