Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Polyethylene, 3 qt., 9-3/16", 7-1/2", 2-1/4"

  • Mfr # 32400

  • Zoro # G3714767


product price: $9.19
/ea

Key Features

Material
Polyethylene
Height
9 3/16 in
Spout Outside Dia.
2 1/4 in
Length
7 1/2 in
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32400
Zoro #
G3714767
UPC #
010054324007
Country of Origin
United States

Dimensions

Height
9 3/16 in
Spout Outside Dia.
2 1/4 in
Length
7 1/2 in
Diameter
7 1/2 in
Connection Size
2 in
Overall Diameter
7 1/2 in
Overall Height
9 1/4 in
Spout Length
1 7/16 in
For Bung Hole Size
2 in
Spout Diameter
2 1/4 in
Outside Diameter
7 1/2 in

Details

Item
Drum Funnel
Material
Polyethylene
Color
Black
Cover
No
Flow Capacity
3 qt
Function
Fluid Control
Fits
Drums with 2 in bung openings
Total Capacity
3 qt
Application
Fluid Control
Spout
1-7/16 in
For Use With
Drum Funnels
Cover Type
No Cover
Maximum Operating Temperature
250 Degrees F
Spout ID
1 in
Overall Capacity
3 qt
Spout OD
2 1/4 in
Funnel Material
Polyethylene
Maximum Temperature
250 Degrees F
Includes Flame Arrestor
Flame Arrestor Not Included
Volume Capacity
0.75 gal
Lid Type
No Lid
Body Color
Black
Thread Type
NPT

Description

3-Quart Polyethylene Drum Funnel - 2" Thread

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.