This item is Discontinued.

Furinno 11181AM-BK Compact Computer Desk with Shelves; Americano & Black - 39 x 15.5 x 33.6 in. 11181AM/BK

11181AM-BK Compact Computer Desk with Shelves; Americano & Black - 39 x 15.5 x 33.6 in. (Discontinued)

  • Mfr # 11181AM/BK
  • Zoro # G703702024
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
11181AM/BK
Zoro #
G703702024
UPC #
816718026627
Country of Origin
China

Description

Furinno 11181 Compact Computer Desk is designed for space saving and modern stylish look. The medium density composite wood is manufactured in Malaysia and comply with the green rules of production. There is no foul smell, durable and the material is the most stable amongst the medium density composite woods. The PVC tube is made from recycled plastic and is tested for its durability. A simple attitude towards lifestyle is reflected directly on the design of Furinno Furniture, creating a trend of simply nature.

Features
  • CPU storage shelf, elevated shelf for a compact printer or other stationery decor
  • Sturdy on flat surface
  • Compact Computer Desk with Shelves
  • All the products are produced and assembled 100-percent in Malaysia
  • 95% - 100% recycled materials
Care instructions:
  • Wipe clean with clean damped cloth
  • Avoid using harsh chemicals
  • Pictures are for illustration purpose
Specifications
  • Color: Americano and Black
  • Dimension: 39" W x 15.5" D x 33.6" H
  • Weight: 22.52 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.