This item is Discontinued.

Furinno Collins Blackout Curtain, 42 x 63 in. - 2 Panels - Dark Grey 2-FC66001DGY

Collins Blackout Curtain, 42 x 63 in. - 2 Panels - Dark Grey (Discontinued)

  • Mfr # 2-FC66001DGY
  • Zoro # G115831398
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
2-FC66001DGY
Zoro #
G115831398
UPC #
810006771831
Country of Origin
China

Description

Furinno Collins Blackout Curtain is made out of 100% Polyester which increases durability and life span of the product. Having the ability to keep light out and cool homes during hot summers keep heat in during cold winter allows for uniqe and comfortable experience. They are designed to fit perfectly in most bedrooms living rooms kitechens offices and etc. To ensure durability and longevity of the curtains. Care Instruction -Machine washable in cold water tumble dry single wash cycle and no bleaching. Specifications - Color: Dark Grey - No of Panel: 2 Panels - Material: 100% Polyester - Size: 42 x 63 - Weight: 2.5 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.