This item is Discontinued.

Furinno FK8720 Dapur Bamboo Expandable Drawer Organizer with Cutlery Storage FK8720

FK8720 Dapur Bamboo Expandable Drawer Organizer with Cutlery Storage (Discontinued)

  • Mfr # FK8720
  • Zoro # G504005645
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
FK8720
Zoro #
G504005645
UPC #
816718021318
Country of Origin
China

Description

Furinno Dapur Bamboo Kitchen series is a natural fit for natures finest. This whole series made from bamboo, a fast growing resource that leaves low water and carbon footprints. A simple attitude towards lifestyle is reflected directly on the design of Furinno products, creating a trend of simply nature. No matter you want a set of finely tuned cooking utensil, or a carefully crafted cutting board, or some storage gadgets to organize your kitchen assortment, Furinno can fit your needs and budget.

Furinno DaPur Bamboo Expandable Drawer Organizer with Cutlery Storage helps keep your kitchen organized. It has a simple and stylish design that is suitable for any kitchen. This drawer organizer contains built-in cutlery storage to keep the sharp knives organized and safe. The width of the tray can be adjusted between 13 inches to 22.4 inches, suitable for most drawers. Bamboo is naturally antibacterial and stronger than wood. It is very easy to maintain, just wash clean with water and leave them at a ventilated area.

Features
  • Dapur Bamboo Expandable Drawer Organizer with Cutlery Storage
Specifications
  • Weight: 3.5 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.