This item is Discontinued.

Furinno Just 3-Tier No Tools Tube End Table; White with White Tube - 22.8 x 13.4 x 11.5 in. 11087WH(EX)/WH

Just 3-Tier No Tools Tube End Table; White with White Tube - 22.8 x 13.4 x 11.5 in. (Discontinued)

  • Mfr # 11087WH(EX)/WH
  • Zoro # G203702845
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
11087WH(EX)/WH
Zoro #
G203702845
UPC #
736211516190
Country of Origin
China

Description

Furinno Just Series No Tools No hassles shelves and tables features the serenity of the Japanese living room life style. The white finished of the product delivers the clean and cozy feel and blend in with any room decor. These multifunctional tables and shelves suitable for any room that need storage shelves, display, TV entertainment or even kids room. The designs are simple and basic which fit into a modern stylish lifestyle. This series are made of 12mm E1 Grade medium density composite wood made from recycled materials of rubber trees. All the materials are manufactured in Malaysia and comply with the green rules of production. There is no foul smell, durable and the material is the most stable amongst the medium density composite woods. A simple attitude towards lifestyle is reflected directly on the design of Furinno Furniture, creating a trend of simply nature. All the products are produced and assembled 100-% in Malaysia with 95% - 100% recycled materials.

Features
  • Care instructions: Wipe clean with clean damped cloth. Avoid using harsh chemicals
Specifications
  • Color: White
  • Dimensions: 22.8" H x 13.4" W x 11.5" L
  • Weight: 7.04 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.