This item is Discontinued.

Furinno Simplistic End Table Set of Two Columbia Walnut/Black 12127CWN/BK - Set of 2 12127CWN/BK

Simplistic End Table Set of Two Columbia Walnut/Black 12127CWN/BK - Set of 2 (Discontinued)

  • Mfr # 12127CWN/BK
  • Zoro # G203702777
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
12127CWN/BK
Zoro #
G203702777
UPC #
816718026238
Country of Origin
China

Description

Simple yet sophisticated, this Furinno Turn-S-Tube end table will bring both style and storage space to any ensemble in your home. Try sitting next to this table beside your favorite armchair or sofa Simplistic End Table does not need any tools to assemble. Just repeat the twist, turn and stack mechanism, and the whole unit can be assembled within 10 minutes. Experience the fun of D-I-Y even with your kids. A simple attitude towards lifestyle is reflected directly on the design of Furinno Furniture, creating a trend of simply nature.

Features
  • This end table brings a timeless touch to your look, while its lower shelf lets you have more storage space
  • Perfect place to enjoy your after-work tea or set out some movie night snacks
  • Set of 2
Care Instructions
  • Wipe clean with clean damped cloth
  • Avoid using harsh chemicals
Specifications
  • Color: Columbia Walnut & Black
  • Material: Carb compliant composite wood and PVC Tubes
  • Dimension: 19.6 x 15.6 x 15.6 in.
  • Weight: 13.8 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.