This item is Discontinued.

Furinno TST No Tools 3-Tier Wide Shoe Storage Rack; Espresso & Black - 15.4 x 47.2 x 11.6 in. 14038EX/BK

TST No Tools 3-Tier Wide Shoe Storage Rack; Espresso & Black - 15.4 x 47.2 x 11.6 in. (Discontinued)

  • Mfr # 14038EX/BK
  • Zoro # G504006154
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
14038EX/BK
Zoro #
G504006154
UPC #
748252337818
Country of Origin
China

Description

Furinno Turn-S-Tube No Tools Series multipurpose storage rack shelves comes in 2-3-4 Tiers and variety of width and depth. This series of products also includes difference sizes width, height and different fun colors. The storage shelf is designed to meet the demand of fits in space, fits on budget and yet durable and efficient furniture. It is proven to be the most popular RTA furniture due to its functionality, price, and the no hassle assembly. The DIY project in assemblying these products can be fun for kids and parents. There are no screws involved, thus it is totally safe to be a family project. Just turn the tube to connect the panels to form a storage shelf. The main material particle board is CARB compliant composite wood and PVC Tubes. The particle board for furniture is processed from parts of rubber trees. There is no foul smell of chemicals, durable and it is the most stable among medium density composite wood used to make RTA furniture.

Features
  • Care instructions: Wipe clean with clean damped cloth. Avoid using harsh chemicals
Specifications
  • Color: Espresso & Black
  • Dimensions: 15.4" H x 47.2" W x 11.6" L
  • Weight: 21 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.