
Turn-N-Tube Accent Decorative Shelf; Espresso & Black - 19.9 x 18.9 x 9.4 in. (Discontinued)
- Mfr # 14032EX/BK
- Zoro # G804006571
Specifications
Product Information
Description
Turn-N-Tube series shelving units are designed to minimize the hassle of assemble Ready-To-Assemble furniture. In as little as 5 minutes, your kids can accomplish the DIY project with you and ready to set the unit in use. The mechanism - Just turn the tune and tighten each tube connection. That is it. There is no more that I can write to make you understand better how to put the unit together. Furinno furniture always provide option in the color and usage of the units. Our design motto is to fit in your space and fit on your budget. We hope that every penny in wallet counts. This unit can be used as kids toy display and storage, shoe rack and more than that, a end table or guest coffee table. If you are bored with the traditional coffee table, this unit can add a little fun to your living room as a serving table. Place a flower pot at one table top and save the other table top for a cup of coffee. Organize your magazine at the lower rack with a storage bin or display a favorite trophy at the lower shelf and be humble about it. Always put a coaster if you are putting a cold glass on the table top to prevent the lamination from peeling. Wipe clean with slightly damped cloth.
Specifications- Color: Espresso & Black
- Dimensions: 19.9" H x 18.9" W x 9.4" L
- Weight: 7.05 lbs
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.