13 Gallon Heavy-Duty Outdoor Pet Waste Trash Can with Lid, Steel, Green
- Mfr # FLO1-T-G
- Zoro # G923362718
product price:Â
$
106.99
/ea
Free Shipping & Returns
Key Features
Material
Steel
Height
24 in
Color
Green
Overall Width
12.4 in
Depth
12.4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FLO1-T-G
- Zoro #
- G923362718
- UPC #
- 8.10163E+11
- Country of Origin
- China
- Material
- Steel
- Color
- Green
- Item
- Pet Waste Trash Can
Dimensions
- Height
- 24 in
- Overall Width
- 12.4 in
- Depth
- 12.4 in
Description
Keep outdoor spaces clean and pet-friendly with the Furloo 13 Gallon Pet Waste Trash Can. Designed for public, residential, and commercial pet areas, this waste receptacle can be mounted to any surface including fences, walls, posts, pet waste stations, or placed directly on the ground as a standalone unit. Perfect for parks, HOAs, apartment complexes, dog daycares, veterinary clinics, campgrounds, and walking trails. Constructed from heavy-duty, powder-coated galvanized steel, the trash can is weather-resistant, rust-proof, and built to last through everyday outdoor use. The secure hinged lid helps contain odors and keep waste discreet, while the internal dual bag-retainer system holds standard 13-gallon liners firmly in place to prevent slipping during use. With a generous capacity, it reduces how often the bin needs to be emptied, making maintenance faster and more efficient.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.