Shop HAPPIMESS
See all product information
Create Account
42-Gallon (159L) 3 Mil Heavy Duty Contractor Trash Bags, (50-Count, 5-Rolls of 10)
- Mfr # HPM3000G-BLACK
- Zoro # G022981865
product price:Â
$
63.99
/ea
Key Features
Color
Black
Bag Closure Type
Flat Open
Capacity
42 Gallons
Width
32.28 in
Length
3 mil
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HPM3000G-BLACK
- Zoro #
- G022981865
- UPC #
- 196868137016
- Country of Origin
- China
- Color
- Black
- Bag Closure Type
- Flat Open
- Capacity
- 42 Gallons
- Item
- Trash Bag
- Material
- LDPE
Dimensions
- Width
- 32.28 in
- Length
- 3 mil
- Height
- 47.24 in
Description
Whether for everyday use or a special event, these classic black trash bags hold up to 42 gallons of refuse. Generous modern size is a perfect fit for our disposable cardboard trash bins. Tie top design; box of 50.
Restrictions
This item has been restricted from sale in the following states:
AK, HI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.