Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

15A IN-WAL.

  • Mfr # MIW-SURGE-1G

  • Zoro # G915190510


product price: $67.25
/ea

Key Features

Voltage Protection Rating
400V
Voltage
120 V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MIW-SURGE-1G
Zoro #
G915190510
UPC #
50616008853
Country of Origin
China

Details

Voltage Protection Rating
400V
Voltage
120 V AC

Description

FURMAN MIW-SURGE-1G 15A IN-WAL.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.