
Black 10 Ft. 14/3 Power Supply Cord Recess Mount 4-Outlet with USB Port and 45-degree Offset Plug (Discontinued)
- Mfr # 76.FC-747
- Zoro # G005974167
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
76.FC-747
Zoro #
G005974167
UPC #
810412029250
Country of Origin
China
Description
Light Bulbs, Dimmers, Power Stations, Electronics, and more choose from a wide range of lighting electronics to meet your home's needs. With the right choice you can provide an innovative and functional power source in many places throughout your home. From under cabinet lighting to lighting accessories we have you covered.
• Power station used in building new desks, furniture, or upgrading furniture power station
• Four-12 AMPS max 120 VAC 60HZ In-line outlets with 720 joules of Surge Protection
• One-current sensing USB 2.1 amp port for charging devices such as MP3/MP4 players & tablets • 15 AMP circuit breaker with reset button
• Heavy Duty 10 ft. 14-3 power cord
• 45-degree offset plug
• Cutout size for recess mount: 9-5/8 in L. x 1-7/8 in. W
• Surface face size: 11-1/8 in. L X 2-3/16 in. W
• UL and cUL Labeled
• Power station used in building new desks, furniture, or upgrading furniture power station
• Four-12 AMPS max 120 VAC 60HZ In-line outlets with 720 joules of Surge Protection
• One-current sensing USB 2.1 amp port for charging devices such as MP3/MP4 players & tablets • 15 AMP circuit breaker with reset button
• Heavy Duty 10 ft. 14-3 power cord
• 45-degree offset plug
• Cutout size for recess mount: 9-5/8 in L. x 1-7/8 in. W
• Surface face size: 11-1/8 in. L X 2-3/16 in. W
• UL and cUL Labeled
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.