
55'' Partial Sun 4K LED Outdoor Smart TV
Mfr # FDUP55CSA
Zoro # G814885920
product price: $2,302.99
/ea
Item requires special delivery charges. A $195.00 per item surcharge will be applied.
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
FDUP55CSA
Zoro #
G814885920
UPC #
-
Country of Origin
China
Description
Designed for partially sunny areas, the Partial Sun 4K LED Outdoor Smart TV features a anti-glare, 750-nit LED screen and a IP54-rated weatherproof housing for long-lasting outside enjoyment. With HDR10 you are thrust into a world of vivid colors and deep, rich contrast while being able to stream your favorite apps, movies, and shows with Wi-Fi capabilities. The IK08-rated tempered glass screen provides protection against impacts and scratches, giving you peace of mind that your TV is safe. 2023
- •4K Ultra HD Resolution
- •IK08-rated impact-resistant anti-glare glass
- •IP54-rating against UV rays, rain, dust, snow, and humidity.
- •750 nits high brightness
- •Contrast Ratio 4000:1
- •Smart TV powered by webOS TV
- •HDR10
- •60Hz Refresh Rate
- •HDMI, USB, & Optical Ports
- •Operating Range: -4° to 122°F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.