55'' Pro Series Full Sun 4K Smart Outdoor TV

  • Mfr # 2024003602

  • Zoro # G414885931


product price:  $7,999.99
/ea
Additional $195.00 delivery surcharge applies per item.
See details

Key Features

Screen Refresh Rate
60 Hz
Max. Resolution
3840 x 2160
Screen Size
55 in
Features
RangeXtend, RF Antenna Input, IP Control, Weather Proof, Anti-glare Screen Coating, XtremeShield
USB
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2024003602
Zoro #
G414885931
UPC #
-
Country of Origin
China

Dimensions

Screen Size
55 in
Viewable Screen Size
55 in
Screen Size Class
55 in

Details

Screen Refresh Rate
60 Hz
Max. Resolution
3840 x 2160
Features
RangeXtend, RF Antenna Input, IP Control, Weather Proof, Anti-glare Screen Coating, XtremeShield
USB
Yes
RMS Output Power
16 W
Operating System
WebOS
Video Signal Standard
4K UHDTV
PC Streaming
Yes
Number of Audio Channels
2
Input Voltage
120V AC, 230V AC
Scan Format
2160p
Digital Tuner
ATSC
Item
Smart LED-LCD TV
Bluetooth
Yes
Wireless LAN
Yes
Total Number of HDMI Ports
3
High Dynamic Range (HDR) Type
HDR10+
Input Frequency
50 Hz, 60 Hz
HDMI
Yes
Backlight Technology
LED
Ethernet
Yes
Internet Access
Yes
Model Year
2024
Product Line
Aurora Full-Sun Pro
High Dynamic Range (HDR)
Yes

Description

Uniquely designed for outdoor patios and entertaining areas, the Full-Sun Pro Series 4K UHD LED outdoor smart TV is rated to withstand extreme operating temperatures from -24Deg to 140DegF! The screen delivers a stunningly clear picture at 2,500-nit brightness and features HDR10+ for vivid colors and deep, rich contrast. It features a weatherproof TV housing that protects the internal components and delivers IP66-rated protection. It also features an XtremeShield IK09-rated impact-resistant screen to protect against impacts and scratches. 2024


  • •4K UHD 3840 x 2160 Resolution
  • •XtremeShield IK09-rated impact-resistant screen
  • •IP66 Waterproof Rating
  • •2500 nits high brightness
  • •HDR10+
  • •Smart TV powered by webOS TV
  • •-24°F to 140°F Operating Range
  • •60Hz Refresh Rate
  • •Wi-Fi, Ethernet, & Bluetooth Connectivity
  • •Mount Sold Separately

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.