Zoro Homepage

Furuno Smart Sensor ThruHull Transducer

  • Mfr # DT-800MSF

  • Zoro # G416330446


product price: $497.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DT-800MSF
Zoro #
G416330446
UPC #
-
Country of Origin
China

Description

Furuno DT-800MSF - Airmar B617V Housing Style Transducer Designed with Airmar's exclusive Broadband Ceramic Technology, the DT-800MSF's 235 kHz element improves resolution without sacrificing sensitivity. The higher power rating 100W RMS provides spot-on depth readings in as little as 0.45M 1.4ft of water and can reach depths up to 180M 600ft Standard Features: Depth and temperature in one compact bronze housing Fast-response temperature sensor provides ±0.2 Degrees C ±0.1 Degrees F accuracy Weight: 1.5kg 3.4lb Acoustic Window: Urethane Data Update Rate: 1 per second Minimum Sounding Depth: 0.5M 1.6ft Maximum Sounding Depth: 180M 590 Pressure Rating: 3M 10ft Pulse Rate: 20,000 p/nm* 5.6 Hz per knot Smart Sensor Supply Voltage at 100% Sound Power Output: 10 VDC to 25 VDC Supply Current: 40 mA Standard Cable Length: 6M NMEA 2000 Load Equivalency Number LEN: 4 *p/nm = pulses per nautical mile Product : FURUNO SMART SENSOR DT-800MSF T/H DT Manufacturer : FURUNO PARTS Manufacturer Part No : DT-800MSF UPC : 611679330543

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.