Fusion Double Pedestal Desks, 24 D X 29 H, 60 W X Wood, Metal

  • Mfr # MDP6024MH

  • Zoro # G0296919


product price:  $1,024.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Type
Pedestal Desk
Overall Width
60
Overall Depth
24
Overall Height
29
Finish
Wood|Metal
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
MDP6024MH
Zoro #
G0296919
UPC #
843532072790
Country of Origin
China

Dimensions

Overall Width
60
Overall Depth
24
Overall Height
29
Width
60"
Height
29"
Length
24

Details

Type
Pedestal Desk
Item
Desks > Pedestal Desks > Fusion Double Pedestal Desks
Finish
Wood|Metal
Color
Mahogany
Material
Wood|Metal
Series
Fusion
Top Material
Melamine Laminate
Color Top
Mahogany
Number of Pedestals
2

Description

Double Pedestal Desk,Fusion 60 In.x24 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.