Fusion L-Desks with Storage, 72 D X 29 H, 66 W X Wood, Metal

  • Mfr # MLD663042CH

  • Zoro # G0320369


product price:  $1,424.99
/ea
Additional $160.00 delivery surcharge applies per item.
See details

Key Features

Type
L Shaped Desk
Overall Width
66
Overall Depth
72
Overall Height
29
Finish
Wood|Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MLD663042CH
Zoro #
G0320369
UPC #
843532002773
Country of Origin
China

Dimensions

Overall Width
66
Overall Depth
72
Overall Height
29
Height
29"
Width
66"
Length
72

Details

Type
L Shaped Desk
Item
Desks > Corner Desks > Fusion L-Desks with Storage
Finish
Wood|Metal
Color
Cherry
Material
Wood|Metal
Number of Pedestals
2
Top Material
Melamine Laminate
Color Top
Cherry
Series
Fusion

Description

Double Pedestal L-Desk,42 In.,RtnFusion,66 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.