Shop FUSION
Additional $160.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Fusion L-Desks with Storage, 72 D X 29 H, 66 W X Wood, Metal
- Mfr # MLD663042MH
- Zoro # G0320457
product price:Â
$
1,567.99
/ea
Key Features
Type
L Shaped Desk
Overall Width
66
Overall Depth
72
Overall Height
29
Finish
Wood|Metal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MLD663042MH
- Zoro #
- G0320457
- UPC #
- 843532002797
- Country of Origin
- China
- Type
- L Shaped Desk
- Item
- Desks > Corner Desks > Fusion L-Desks with Storage
- Finish
- Wood|Metal
- Color
- Mahogany
- Material
- Wood|Metal
- Number of Pedestals
- 2
- Color Top
- Mahogany
- Top Material
- Melamine Laminate
- Series
- Fusion
Dimensions
- Overall Width
- 66
- Overall Depth
- 72
- Overall Height
- 29
- Width
- 66"
- Height
- 29"
- Length
- 72
Description
Double Pedestal L-Desk,42 In.,RtnFusion,66 In.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.