Shop HIRSH

Desk Pedestal, 30 in D X 29 1/2 in H, 66 in W X Steel, Charcoal/Mahogany

  • Mfr # 20544
  • Zoro # G613342457

product price: 
$
899.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Overall Width
66 in
Overall Depth
30 in
Overall Height
29 1/2 in
Finish
Powder Coated
Color
Charcoal/Mahogany
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
20544
Zoro #
G613342457
UPC #
029404205446
Country of Origin
Mexico
Item
Desk Pedestal
Finish
Powder Coated
Color
Charcoal/Mahogany
Material
Steel
Number of Drawers
2
Standards
ANSI/BIFMA, CARB/TSCA Statement, Greenguard Gold Certified, TAA Compliant
Frame Color
Charcoal
Pedestal Location
Left Main
Assembly
Partially Assembled
Configuration
(1) Box Drawer; (1) File Drawer
Number of Pedestals
1
Frame Material
Steel
Number of Box Drawers
1
Product Type
Single Pedestal Desk
Pull Shape
Drawer Fronts with Full-Width Pull
File Drawer Extension
100 %
Pull Finish
Satin
Caster/Glide Type
Leveling Glides
Drawer Slide Type
Ball Bearing
Includes File Supports
Yes
Box Drawer Extension
100 %
Number of File Drawers
1
File Drawer Form Factor
Letter
Desktop Color
Mahogany
Number of Cable Holes
2
Includes Client Surface
No
Desktop Material
Melamine Laminate with Particleboard Core
Includes Modesty Panel
Yes
Includes Keyboard Tray
No
Shell Material
Steel

Dimensions

Overall Width
66 in
Overall Depth
30 in
Overall Height
29 1/2 in

Description

Desk Pedestal, Caster/Glide Diameter Not Applicable, Caster/Glide Type Leveling Glides, Desktop Color Mahogany, Desktop Material Melamine Laminate with Particleboard Core, Frame Color Charcoal, Frame Material Steel, Includes Client Surface No, Includes Keyboard Tray No, Includes Modesty Panel Yes, Number of Cable Holes 2, Number of Casters/Glides Not Applicable, Number of Drawers 2, Number of Pedestals 1, Number of Shelves Not Applicable, Overall Depth 30 in, Overall Height 29 1/2 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.