Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mechanical Lug, 2/0 AWG Max, 3/8 in Stud, Copper

  • Mfr # 4820F

  • Zoro # G5256632


product price: $2.99
/ea

Key Features

Connector Type
Lay-in-Lug
Color Code
Orange
Stud Size
3/8 in
Standards
cULus, RoHS
Color
Orange
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4820F
Zoro #
G5256632
UPC #
-
Country of Origin
United States

Dimensions

Stud Size
3/8 in
For Maximum Wire Size
2/0 AWG
For Stud Size
3/8 in

Details

Item
Mechanical Lug
Connector Type
Lay-in-Lug
Color Code
Orange
Standards
cULus, RoHS
Color
Orange
Gauge
2/0 ga
Body Material
Copper
Contact Material
Tin Plated Copper
Shape
Straight
Lug Type
Heavy Wall Lug
Connection Type
Lug
Raised Pads
Yes
Contact Finish
Tin
For Conductor Material
Copper

Description

One-Hole Lug Compression Connector, Lug Type Heavy Wall Lug, Connection Type Lug, Contact Material Tin Plated Copper, Gauge 2/0 ga, Color Code Orange, Stud Size 3/8 in, Shape Straight, Raised Pads Yes, Standards cULus, RoHS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.