Zoro Homepage

Fusion Training Tables, 66 W, 24 L, 29 H, Wood, Metal Top

  • Mfr # MFTT6624PL

  • Zoro # G0298048


product price: $442.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Shape
Rectangle
Width
66
Length
24
Height
29
Tabletop Material
Wood|Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MFTT6624PL
Zoro #
G0298048
UPC #
843532073148
Country of Origin
China

Dimensions

Width
66
Length
24
Height
29
Depth
24"
Size
66 x 24

Details

Item
Tables > Training Tables > Fusion Training Tables
Shape
Rectangle
Tabletop Material
Wood|Metal
Tabletop Color
Maple
Finish
Wood|Metal
Material
Thermal Fused Melamine Laminate (Table Top)
Type
Training Table
Color
Maple
Surface Material
Laminate

Description

Training Table,Maple,Fusion,66 In.x24 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.