Shop G G MARCK & ASSOCIATES INC
See all product information
Create Account
Beverage Glass, Clear, 5.625 in H, PK24, 24
- Mfr # 381RT
- Zoro # G316152810
product price:Â
$
65.69
/pk of 24, $2.74/ea
Key Features
Capacity
13 1/2 oz
Color
Clear
Overall Height
5 5/8 in
Diameter
3 1/4 in
Material
Glass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 381RT
- Zoro #
- G316152810
- UPC #
- -
- Country of Origin
- China
- Item
- Beverage Glass
- Capacity
- 13 1/2 oz
- Color
- Clear
- Material
- Glass
- Product Type
- Beverage Glass
- Pattern
- London
- Shell Material
- Glass
- Wire Color
- Clear
- Traction Material
- Glass
Dimensions
- Overall Height
- 5 5/8 in
- Diameter
- 3 1/4 in
Description
Beverage Glass, Product Type Beverage Glass, Color Clear, Diameter 3 1/4 in, Material Glass, Overall Height 5 5/8 in, Capacity 13 1/2 oz, Pattern London, Package Quantity 24
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.