Shop G G MARCK & ASSOCIATES INC
See all product information
Create Account
Beverage Glass, Clear, 6.375 in H, PK24, 24
- Mfr # 383RT
- Zoro # G516152733
product price:Â
$
104.99
/pk of 24, $4.37/ea
Free Shipping & Returns
Key Features
Capacity
15 3/4 oz
Color
Clear
Overall Height
6 3/8 in
Diameter
3 3/8 in
Material
Glass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 383RT
- Zoro #
- G516152733
- UPC #
- -
- Country of Origin
- China
Dimensions
- Overall Height
- 6 3/8 in
- Diameter
- 3 3/8 in
Details
- Item
- Beverage Glass
- Capacity
- 15 3/4 oz
- Color
- Clear
- Material
- Glass
- Pattern
- London
- Product Type
- Beverage Glass
- Shell Material
- Glass
- Wire Color
- Clear
Description
Beverage Glass, Product Type Beverage Glass, Color Clear, Diameter 3 3/8 in, Material Glass, Overall Height 6 3/8 in, Capacity 15 3/4 oz, Pattern London, Package Quantity 24
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.