Bouillon Bowl, 7 oz., Black, PK36
- Mfr # TN-44-MB
- Zoro # G623357694
product price:Â
$
86.45
/pk of 36, $2.40/ea
Key Features
Capacity
7 oz
Overall Height
2 3/8 in
Diameter
7 in
Color
Black
Material
Porcelain
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TN-44-MB
- Zoro #
- G623357694
- UPC #
- -
- Country of Origin
- China
Dimensions
- Overall Height
- 2 3/8 in
- Diameter
- 7 in
Details
- Item
- Bouillon Bowl
- Capacity
- 7 oz
- Color
- Black
- Material
- Porcelain
- Pattern
- Torino(TM)
- Product Type
- Bouillon Bowl
- Shell Material
- Porcelain
- Wire Color
- Black
Description
Bouillon Bowl, Color Black, Diameter 7 in, Overall Height 2 3/8 in, Product Type Bouillon Bowl, Capacity 7 oz, Material Porcelain, Pattern Torino(TM), Package Quantity 36
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.