Set of Two Black Rectangular Solid Wood Serving Tray With Handles
- Mfr # 516320
- Zoro # G323439164
product price:Â
$
119.99
/ea
Free Shipping & Returns
Key Features
Tray Type
Serving Tray
Finish
Matte
Overall Depth
19.5 in
Dishwasher Safe
No
Size
19.5" W, 17.5" W
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 516320
- Zoro #
- G323439164
- UPC #
- -
- Country of Origin
- China
- Tray Type
- Serving Tray
- Finish
- Matte
- Dishwasher Safe
- No
- Shape
- Rectangular
- Tray Pattern
- No Pattern and Not Solid Color
- Capacity
- 15
- Food Safe
- Yes
- Item
- Trays
- Assembly Required
- No Assembly Needed
- Material
- Solid Wood
- Microwave Safe
- No
- Chip Resistant
- No
- Color
- Black
Dimensions
- Overall Depth
- 19.5 in
- Size
- 19.5" W, 17.5" W
- Overall Width
- 19.5 in
- Length
- 6.5 in
Description
This set of two black rectangular solid wood serving tray with handles is a handy and versatile addition to your home. Features handles for quick and easy transportation. This serving tray has a food safe finish. Each set comes with two pieces that can be used separately or together. 6.5-inch H x 19.5-inch W x 19.5-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.