This item is Discontinued.

G Outdoors G.P.S. Handgunner Backpack. Digital Camo. GPS-1711BPDC GPS-1711BPDC

G.P.S. Handgunner Backpack. Digital Camo. GPS-1711BPDC (Discontinued)

  • Mfr # GPS-1711BPDC
  • Zoro # G9783135
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GPS-1711BPDC
Zoro #
G9783135
UPC #
856056002945
Country of Origin
China

Description

This new “free standing” backpack allows for hands free transportation to and from the range. Our new “Handgunner Backpack” was designed to allow the avid Handgun shooter a way to transport his Handguns, 12 Extra Magazines, Ammo, Shooting Glasses, Ear Protection, Targets, Stapler, Tape, Binos, Shooting mats, Cleaning Supplies all in a compact Backpack. By utilizing our Visual ID Storage System we have designed separate pockets that store your most frequently used items for added protection and easy retrieval. The most unique feature is the inside Storage Cradle that slides in and out of the lower compartment. This foam cradle was designed to hold 4 medium to small size handguns in a VERTICAL format. This Vertical format allows for ease of use at the range and added protection from 360 degrees. This Cradle is made of high density foam and is cut with a CNC machine to cradle each pistol by its trigger guard. Just slide out the cradle at the range and keep all 4 pistols organized. After shooting, remove the cradle with the handguns inside for cleaning and then for storage in your gun safe. No need to open and close pistol cases or rugs each time you intend to use. The “Handgunner” backpack also features a waterproof pull out cover to help keep the contents dry in case of a sudden downpour. Features: Hands free transportation to and from the range; The foam cradle is designed to fully protect and hold 4 handguns in a vertical positionl; Visual I.D. storage system to identify and organize your gear in the proper compartment; Inside high density foam storage cradle slides in and out of the lower compartment. Digital Camo. Model GPS-1711BPDC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.