13G GY PU 1 ANTI-CUT GLOVE
- Mfr # 265533
- Zoro # G924208640
product price:Â
$
1.59
/pr
Sold in multiples of 10Â prs for
$15.90
Key Features
Glove Materials
Polyester
Glove Size
11
Color
Gray
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 265533
- Zoro #
- G924208640
- UPC #
- 883940408835
- Country of Origin
- China
Dimensions
- Glove Size
- 11
Details
- Glove Materials
- Polyester
- Color
- Gray
Description
13-gauge liner provides good dexterity for handling medium to large sized tools/materials, Polyurethane coatings take on the surface properties of the glove liner providing a high level of tactility and grip in dry environments, Knit wrist helps prevent dirt and debris from entering the glove
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.