Shop G-TEK
See all product information
Create Account
Seamless Knit Engineered Yarn Glove w/Nitrile Micro Foam Coated Grip, Touchscreen, Vend-Ready
- Mfr # CS21-7518B-V-8
- Zoro # G824209358
product price:Â
$
6.55
/pr
Sold in multiples of 10Â prs for
$65.50
Key Features
Glove Size
M
Color
Black
Glove Materials
Nylon Spandex
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CS21-7518B-V-8
- Zoro #
- G824209358
- UPC #
- 883940462424
- Country of Origin
- China
- Color
- Black
- Glove Materials
- Nylon Spandex
Dimensions
- Glove Size
- M
Description
Seamless construction offers increased comfort and breathability, Lightweight 18-gauge fibreglass-free liner provides soft and comfortable dexterity, tactile sensitivity, and cut resistance, Foam Nitrile coatings are breathable and durable, designed with a cell structure that disperse fluids on contact for an improved grip, Complies with FDA food handling requirements 21 CFR, Part 177, ESD safe construction makes these gloves safe for use with static sensitive materials , Touchscreen compatible, allowing users to operate a touch screen device without removing gloves, Silicone free for smudge free handling, The Oeko-Tex standard 100 certified excludes the use of harmfulsubstances that often lead to skin irritation, Reinforced thumb crotch enhances durability in an inherently high wear area to extend the lifespan of the glove, Vend ready packaged for easy vending machine dispensing
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.