
Cut Level A4 , Nitrile , M 1 PR
Mfr # 09-K1640/M
Zoro # G903474455
product price: $36.15
/prKey Features
Glove Size
M
ANSI/ISEA Cut Level
A4
Glove Coating Material
Nitrile
Color
Red/Black
Cuff Style
Knit Wrist
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
09-K1640/M
Zoro #
G903474455
UPC #
616314208065
Country of Origin
China
Dimensions
Glove Size
M
Thickness
13 ga
Details
ANSI/ISEA Cut Level
A4
Glove Coating Material
Nitrile
Color
Red/Black
Cuff Style
Knit Wrist
ANSI/ISEA Cut Grams
1790
Glove Construction
Coated Seamless Knit
Weight
1 lbs
Cut Resistant
EN 388 Cut Level X
Glove Hand Style
Pair
Abrasion Resistant
EN 388 Abrasion Level 4
Puncture Resistant
EN 388 Puncture Level 1
Description
These Kevlar® gloves are an excellent choice for workers who are exposed to conditions that could lead to hand injuries. They protect against abrasions, lacerations and contusions while allowing you to still get the job done.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.