
Cut Level A4 , Polyurethane , Smooth , S
Mfr # 16-560/S
Zoro # G316311804
product price: $6.75
/eaSold in multiples of 12 for $81.00
Key Features
Glove Size
S
ANSI/ISEA Cut Level
A4
Glove Coating Material
Polyurethane
Color
Gray
Glove Coating Finish
Smooth
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
16-560/S
Zoro #
G316311804
UPC #
616314130921
Country of Origin
Canada
Dimensions
Glove Size
S
Glove Length
8.9 in
Thickness
13 ga
Details
ANSI/ISEA Cut Level
A4
Glove Coating Material
Polyurethane
Color
Gray
Glove Coating Finish
Smooth
ANSI/ISEA Abrasion Level
4
Cuff Style
Knit Wrist
ANSI/ISEA Cut Grams
1653
Glove Construction
Coated Seamless Knit
Description
G-Tek cut-resistant gloves, PolyKor engineered yarn Fiber/polyurethane palm, polyurethane coating, 13 ga PolyKor engineered yarn Fiber/polyurethane/cotton, gray, seamless knit style, 8.9 in length, ANSI cut-resistance level: A4, ANSI puncture-resistance level: A3, resists: abrasion/cut/puncture and tear.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.