
General Purpose Gloves, Coated, 2XL, Nitrile Palm, Nylon, Black/Blue, Knit Wrist Cuff
Mfr # 34-500/XXL
Zoro # G216311553
product price:Â $4.45
/ea
Sold in multiples of 12 for $53.40
Key Features
Glove Coating Coverage
Palm & Fingers
Cuff Style
Knit Wrist
Glove Size
2XL
Length
11.2 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
34-500/XXL
Zoro #
G216311553
UPC #
616314092046
Country of Origin
United States
Dimensions
Glove Size
2XL
Length
11.2 in
Details
Glove Coating Coverage
Palm & Fingers
Cuff Style
Knit Wrist
Description
G-Tek GP general purpose gloves series: 34-500, coated glove type, 2XL, nitrile palm, nylon, black/blue, seamless knit style, nylon lining, knit wrist cuff, nitrile coating, palm and fingers coating coverage, 11.2 in length, resists: abrasion, cut, puncture and tear. The G-Tek brand is applied to seamless knit coated gloves used for various cut protection and general purpose applications for various industrial, construction and MRO applications. As a comprehensive line of hand protection, G-Tek encompasses several technology platforms to meet the various needs of the market. Each cut-resistant glove is tested to both ANSI and EN standards and test scores are readily available on each product's webpage.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.