
General Purpose Gloves, Coated, Large, Polyurethane Palm, Nylon, Gray, Continuous Knit Wrist Cuff
Mfr # 33-B125/L
Zoro # G116311578
product price: $1.69
/eaSold in multiples of 12 for $20.28
Key Features
Cuff Style
Knit Wrist
Glove Size
L
Length
9.3 in
Glove Coating Coverage
Palm & Fingers
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
33-B125/L
Zoro #
G116311578
UPC #
616314054297
Country of Origin
China
Dimensions
Glove Size
L
Length
9.3 in
Details
Cuff Style
Knit Wrist
Glove Coating Coverage
Palm & Fingers
Description
G-Tek GP protective gloves general purpose, series: 33-B125, L, polyurethane palm, gray, seamless knit wrist, nylon, continuous knit wrist cuff, polyurethane, 9.3 in length, resists: abrasion, cut, puncture and tearthe G-Tek brand is applied to seamless knit coated gloves used for various cut protection and general purpose applications for various industrial, construction and MRO applications. As a comprehensive line of hand protection, G-Tek encompasses several technology platforms to meet the various needs of the market.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.