Zoro Homepage

General Purpose Gloves, Coated, Large, Polyurethane Palm, Nylon, Gray, Continuous Knit Wrist Cuff

  • Mfr # 33-G125/L

  • Zoro # G016494302


product price: $3.09
/ea
Sold in multiples of 12 for $37.08

Key Features

Glove Size
L
Color
Gray
Cuff Style
Knit Wrist
Glove Coating Coverage
Palm & Fingers
Length
9.4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
33-G125/L
Zoro #
G016494302
UPC #
616314011849
Country of Origin
United States

Dimensions

Glove Size
L
Length
9.4 in

Details

Color
Gray
Cuff Style
Knit Wrist
Glove Coating Coverage
Palm & Fingers

Description

G-Tek GP general purpose gloves series: 33-G125, coated glove type, large size, polyurethane palm, nylon, gray, seamless knit style, nylon lining, continuous knit wrist cuff, polyurethane coating, fingers and palm coating coverage, 9.4 in L, resists: abrasion, cut, puncture and tear.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.