
General Purpose Gloves, Coated/Cold Protection, Medium, Latex Palm, Acrylic, Black/Hi-Viz Yellow
Mfr # 41-1425/M
Zoro # G916311624
product price:Â $5.35
/ea
Sold in multiples of 12 for $64.20
Key Features
Glove Materials
Acrylic
Cuff Style
Knit Wrist
Length
9.8 in
Glove Coating Coverage
Palm & Fingers
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
41-1425/M
Zoro #
G916311624
UPC #
616314207013
Country of Origin
Canada
Dimensions
Length
9.8 in
Glove Size
M
Details
Glove Materials
Acrylic
Cuff Style
Knit Wrist
Glove Coating Coverage
Palm & Fingers
Description
G-Tek GP general purpose gloves series: 41-1425, coated/cold protection glove type, M, latex palm, acrylic, black/hi-viz yellow, seamless/Crinkle grip style, acrylic lining, knit wrist cuff, latex coating, 9.8 in length, resists: abrasion, cut, puncture and tear. The G-Tek brand is applied to seamless knit coated gloves used for various cut protection and general purpose applications for various industrial, construction and MRO applications. As a comprehensive line of hand protection, G-Tek encompasses several technology platforms to meet the various needs of the market. Each cut-resistant glove is tested to both ANSI and EN standards and test scores are readily available on each product's webpage.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.