
Gloves, Polyurethane-Coated Nylon, Black, 12 PK
Mfr # 33-B125/M
Zoro # G803474470
product price:Ā $23.79
/pk 12, $1.98/eaKey Features
Color
Black
Glove Coating Material
Polyurethane-Coated Nylon
Glove Length
10"
Standards
ANSI A1 Cut Resistance
Thumb Style
Wing
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
33-B125/M
Zoro #
G803474470
UPC #
616314054280
Country of Origin
China
Dimensions
Glove Size
M
Glove Length
10"
Size
Medium
Details
Item
Gloves
Color
Black
Glove Coating Material
Polyurethane-Coated Nylon
Standards
ANSI A1 Cut Resistance
Thumb Style
Wing
Palm Material
Polyurethane-Coated Nylon
Cuff Style
Cut-Resistant
Weight
0.979 lbs
Puncture Resistance
EN 388 Puncture Level 1
Cuff Material
Nylon
Cut Resistance
EN 388 Cut Level 1
Abrasion Resistance
EN 388 Abrasion Level 1
Wrist Style
Knit Cuff
Tear Resistance
EN 388 Tear Level 1
ANSI/ISEA Cut Level
A1
Glove Materials
Nylon
Description
Keep yourself and your crew properly equipped. G-TekĀ® GP gloves are ideal for electronic and computer assembly, quality-control and similar applications. Cut-, puncture-, abrasion- and tear-resistant nylon shell features a seamless, breathable design for increased comfort and improved finger dexterity. Polyurethane-coated fingertips and palm allow you to get a better grip on wet and/or oily objects. Knit wrist helps prevent dirt and debris from entering your gloves. Machine washable.
Documents & Resources
Restrictions
View the Lighting Facts
View the Energy Guide
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.