Shop G-TEK
See all product information
Create Account
Heavy Weight Seamless Knit Nylon Glove w/Premium Thick PU Coated Flat Grip on Palm & Fingers, 12PK
- Mfr # 33-325/S
- Zoro # G924212364
product price:Â
$
42.29
/pk of 12, $3.52/ea
Key Features
Application
Thin Coating, Good Grip for High Dexterity Handling Small Parts Handling Maintenance and Repair Operations Quality Control and Inspection
Color
Black
Glove Materials
Nylon
Glove Size
S
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 33-325/S
- Zoro #
- G924212364
- UPC #
- 616314036057
- Country of Origin
- Korea, Republic of
- Application
- Thin Coating, Good Grip for High Dexterity Handling Small Parts Handling Maintenance and Repair Operations Quality Control and Inspection
- Color
- Black
- Glove Materials
- Nylon
Description
Seamless knit nylon shell offers increased comfort, finger dexterity and breathability, Premium Extra Thick Polyurethane coatings take on the surface properties of the glove liner providing a tactile grip in dry and slightly oily conditions. ideal for applications that require dexterity for precise handling, Breathable back for comfort, Knit Wrist helps prevent dirt and debris from entering the glove, Pair packed for ease of distribution