Shop G-TEK
See all product information
Create Account
Hi-Vis Seamless Knit A3 PolyKor Blended Glove w/Double-Dipped Nitrile Coated MicroSurface Gri, 12PK
- Mfr # 16-340LG/L
- Zoro # G124201106
product price:Â
$
147.99
/pk of 12, $12.33/ea
Free Shipping & Returns
Key Features
Color
Hi-Vis Yellow
Glove Size
L
Glove Materials
PolyKor
Application
Secure Dry Grip and Oil Resistant Handling and Assembly of Medium to Large Parts and Materials Metal Fabrication Mechanical Equipment Maintenance and Repair Heavy to Medium Fastening and Anchoring
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 16-340LG/L
- Zoro #
- G124201106
- UPC #
- -
- Country of Origin
- China
Dimensions
- Glove Size
- L
Details
- Color
- Hi-Vis Yellow
- Glove Materials
- PolyKor
- Application
- Secure Dry Grip and Oil Resistant Handling and Assembly of Medium to Large Parts and Materials Metal Fabrication Mechanical Equipment Maintenance and Repair Heavy to Medium Fastening and Anchoring
Description
Seamless construction offers increased comfort and breathability, PolyKor blended shell is lightweight and provides excellent dexterity, tactile sensitivity, and cut resistance, Double-Dipped Nitrile MicroSurface coatings are impermeable providing an elevated grip in dry and oily conditions, infused with thousands of tiny suction cup pockets that create a vacuum effect that dispenses fluids away on contact, Knit Wrist helps prevent dirt and debris from entering the glove, Hi-Vis coloring makes this product very easy to see, Color coded hems for easy size identification, Washable, resistant to chemicals, water, and ultraviolet light. Hi-Vis Seamless Knit A3 PolyKor Blended Glove w/Double-Dipped Nitrile Coated MicroSurface Grip on Palm & Fingers
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.